Check Availability
  • PARKER 

    Union Reducer, 1/2" x 3/8" Tube Size, 1/2" Pipe Size - Pipe Fitting, Metal, 11/16" Hex Size, PK 10

  • Item # 1VDB6
  • Mfr. Model # 62C-8-6
Union Reducer, 1/2" x 3/8" Tube Size, 1/2" Pipe Size - Pipe Fitting, Metal, 11/16" Hex Size, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VDB6
Mfr. Model # 62C-8-6
UNSPSC #40142321
Shipping Weight 1.27 lbs
Country of Origin USA *
Item Union Reducer
Tube Fitting Material Brass
Fitting Connection Type Compression x FNPT
Pipe Size - Pipe Fitting 1/2"
Tube Size 1/2" x 3/8"
Compression Thread Size 9/16-24
Max. Pressure 75 to 400 psi
Hex Size 11/16"
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In