Check Availability
  • PARKER 

    Union Elbow, 90°, 1/2" Tube Size, Metal, PK 10

  • Item # 6LF93
  • Mfr. Model # 165CA-8
Union Elbow, 90°, 1/2" Tube Size, Metal, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This Parker® Compress-Align® union elbow aligns to seal even out-of-round tubing, so tubing does not require flaring, solder, or other preparation. Preassembled brass fittings have captive sleeves. Bodies are interchangeable with standard compression fitting bodies. For low- and medium-pressure tubing connections to copper, brass, aluminum, and thermoplastic tubing.
Show More Close
 

Technical Specifications

Item # 6LF93
Mfr. Model # 165CA-8
UNSPSC #40142604
Catalog Page 2856
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Union Elbow, 90 Degrees
Tube Fitting Material Brass
Fitting Connection Type Compression
Tube Size 1/2"
Max. Pressure 750 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov