Check Availability
  • PARKER 

    Union Elbow, 3/4" Tube Size, Metal, PK 5

  • Item # 5UNJ8
  • Mfr. Model # 165C-12
Union Elbow, 3/4" Tube Size, Metal, PK 5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Eliminate the need to flare, solder, or otherwise prepare tubing before assembly with this PARKER union elbow. The compression fitting is suitable for use with annealed copper, aluminum, and thermoplastic tubing where excessive vibration or tube movement is not involved.
Note: This compression fitting is not for use on air brake applications.
Show More Close
 

Technical Specifications

Item # 5UNJ8
Mfr. Model # 165C-12
UNSPSC #40142604
Catalog Page 2855
Shipping Weight 5.1 lbs
Country of Origin USA *
Item Union Elbow
Tube Fitting Material Brass
Fitting Connection Type Compression
Tube Size 3/4"
Compression Thread Size 1-18
Max. Pressure 100 psi
Temp. Range -65 Degrees to 200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov