Check Availability
  • PARKER 

    Union Elbow, 3/8" Tube Size, Metal, 39/64" Hex Size, PK 10

  • Item # 1VPJ9
  • Mfr. Model # 165HD-6
Union Elbow, 3/8" Tube Size, Metal, 39/64" Hex Size, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VPJ9
Mfr. Model # 165HD-6
UNSPSC #40142604
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Union Elbow
Tube Fitting Material Brass
Fitting Connection Type Compression
Tube Size 3/8"
Max. Pressure 1500 psi
Hex Size 39/64"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In