Check Availability
  • PARKER 

    Union Elbow, 3/4" Tube Size, Metal

  • Item # 1DDF3
  • Mfr. Model # 12 EBU-SS
Union Elbow, 3/4" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DDF3
Mfr. Model # 12 EBU-SS
UNSPSC #40142320
Shipping Weight 0.81 lbs
Country of Origin USA *
Item Union Elbow
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Compression x Male SAE-ORB
Tube Size 3/4"
Compression Thread Size 1-1/16-12
Max. Pressure 4000 psi
Temp. Range -425 Degrees to 1200 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Welcome Sign In