Check Availability
  • Compression Tube Fittings
  • PARKER 

    Union Elbow, 1/4" Tube Size, 7/16"-20 Pipe Size - Pipe Fitting, Metal

  • Item # 1DDE9
  • Mfr. Model # 4 EBU-SS
Union Elbow, 1/4" Tube Size, 7/16"-20 Pipe Size - Pipe Fitting, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DDE9
Mfr. Model # 4 EBU-SS
UNSPSC #40142320
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Union Elbow
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Compression x Male SAE-ORB
Pipe Size - Pipe Fitting 7/16"-20
Tube Size 1/4"
Compression Thread Size 7/16-20
Max. Pressure 5000 psi
Temp. Range -425 Degrees to 1200 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In