Check Availability
  • PARKER 

    Union Elbow, 3/8" Tube Size, Metal

  • Item # 1DDE3
  • Mfr. Model # 6 EBU-S
Union Elbow, 3/8" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DDE3
Mfr. Model # 6 EBU-S
UNSPSC #40142606
Shipping Weight 0.19 lbs
Country of Origin Mexico *
Item Union Elbow
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type Compression
Tube Size 3/8"
Compression Thread Size 9/16-18
Max. Pressure 5000 psi
Temp. Range -65 Degrees to 500 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms