Check Availability
Union Elbow, 1/2" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 11G349
Mfr. Model # 265NTA-8
UNSPSC #40142604
Shipping Weight 0.24 lbs
Country of Origin USA *
Item Union Elbow
Tube Fitting Material Brass
Fitting Connection Type Compression x Compression
Tube Size 1/2"
Compression Thread Size 11/16-20
Max. Pressure 150 psi
Temp. Range -40 Degrees to 200 Degrees F
Compliance SAE J246, SAE J1131, DOTFMVSS 571.106
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov