Check Availability
  • Compression Tube Fittings
  • PARKER 

    Union, 1/4" Tube Size, 1/8" Pipe Size - Pipe Fitting, Metal, 1/2" Hex Size

  • Item # 5UNF5
  • Mfr. Model # 4-2 HBZ-SS
Union, 1/4" Tube Size, 1/8" Pipe Size - Pipe Fitting, Metal, 1/2" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5UNF5
Mfr. Model # 4-2 HBZ-SS
UNSPSC #40142606
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Union
Tube Fitting Material Stainless Steel
Fitting Connection Type CPI(TM) x CPI(TM)
Pipe Size - Pipe Fitting 1/8"
Tube Size 1/4"
Compression Thread Size 7/16-20
Hex Size 1/2"
Temp. Range -425 Degrees to 1200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms