Check Availability
  • PARKER 

    Union, 1/8" Tube Size, Metal, 7/16" Hex Size

  • Item # 5UND7
  • Mfr. Model # 2SC2-316
Union, 1/8" Tube Size, Metal, 7/16" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a compression design that allows for easy assembly this PARKER A-LOK® union provides a leaktight seal for high pressure, vibration, and vacuum in gas or liquid applications. Features a double-ferrule design that allows the front ferrule to create a pressure seal on tube and body. Fitting won’t twist the tubing during installation so that the mechanical integrity of the tubing is preserved. Has a 4:1 safety factor with respect to the working pressure capabilities of the tubing used. Can be used with 304, 316, or 316L stainless steel tubing. For use in refineries, chemical processing, power generation, and instrument lines.
Show More Close
 

Technical Specifications

Item # 5UND7
Mfr. Model # 2SC2-316
UNSPSC #40142606
Catalog Page 2857
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Union
Tube Fitting Material Stainless Steel
Fitting Connection Type A-LOK(R) x A-LOK(R)
Tube Size 1/8"
Hex Size 7/16"
Temp. Range -425 Degrees to 1200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In