Check Availability
  • PARKER 

    Union, Flare Connection Type, 1/2" Tube Size, 10PK

  • Item # 2P161
  • Mfr. Model # 42F-8
Union, Flare Connection Type, 1/2" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2P161
Mfr. Model # 42F-8
UNSPSC #40141720
Catalog Page 2853
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Union
Tube Fitting Material Brass
Tube Size 1/2"
Flare Type 45 Degrees
Flare Thread Size 3/4-16
Max. Pressure 750 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In