Check Availability
  • PARKER 

    Union, 5/16" x 1/4" Tube Size, Plastic, 11/16" Hex Size

  • Item # 2GVA2
  • Mfr. Model # N5UC4
Union, 5/16" x 1/4" Tube Size, Plastic, 11/16" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nylon

• Temp. range: -40° to 200°F
For use with polyethylene, nylon, polypropylene, or soft metal tubing on low-pressure or vacuum lines. White color.
Polypropylene and Nylon Compression Fittings
302 stainless steel grab ring and Nitrile O-ring provide good tube retention and a positive, vibration-resistant seal, using only hand assembly. No clamps or adjustments needed.
Meet FDA and NSF-51 standards.
Show More Close
 

Technical Specifications

Item # 2GVA2
Mfr. Model # N5UC4
UNSPSC #40142606
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Union
Tube Fitting Material Nylon
Fitting Connection Type Compression
Tube Size 5/16" x 1/4"
Max. Pressure 300 psi
Hex Size 11/16"
Temp. Range -40 Degrees to 200 Degrees F
Standards FDA And NSF-51
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In