Check Availability
  • PARKER 

    Union, 1/8" x 1/16" Tube Size, Metal, 3/8" Hex Size

  • Item # 20YZ15
  • Mfr. Model # 2-1 HBZ-SS
Union, 1/8" x 1/16" Tube Size, Metal, 3/8" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YZ15
Mfr. Model # 2-1 HBZ-SS
UNSPSC #40142606
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Union
Tube Fitting Material Stainless Steel
Fitting Connection Type CPI(TM) Compression
Tube Size 1/8" x 1/16"
Compression Thread Size 1/8" x 1/16"
Max. Pressure 10,900 psi
Hex Size 3/8"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In