Check Availability
  • PARKER 

    Union, 3/4" Tube Size, Metal

  • Item # 1XCC7
  • Mfr. Model # 12 HLO-S
Union, 3/4" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XCC7
Mfr. Model # 12 HLO-S
UNSPSC #40142606
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Union
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type ORFS x ORFS
Tube Size 3/4"
Max. Pressure 6000 psi
Temp. Range -30 to 250 Degrees F
Standards SAE J1453
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In