Check Availability
  • PARKER 

    Union, 1/4" Tube Size, Metal, 9/16" Hex Size, PK 10

  • Item # 1VPR9
  • Mfr. Model # 62VL-4
Union, 1/4" Tube Size, Metal, 9/16" Hex Size, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VPR9
Mfr. Model # 62VL-4
UNSPSC #40142320
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Union
Tube Fitting Material Brass
Fitting Connection Type Compression
Tube Size 1/4"
Max. Pressure 400 psi
Hex Size 9/16"
Temp. Range -30 Degrees to 275 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In