Check Availability
  • PARKER 

    Union, 5/16" Tube Size, Metal

  • Item # 1DCK6
  • Mfr. Model # 5 HBU-SS
Union, 5/16" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DCK6
Mfr. Model # 5 HBU-SS
UNSPSC #40142320
Shipping Weight 0.1 lbs
Country of Origin China *
Item Union
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Compression
Tube Size 5/16"
Compression Thread Size 9/16-18
Max. Pressure 6000 psi
Temp. Range -425 Degrees to 1200 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In