Check Availability
Union, 3/8" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DCJ8
Mfr. Model # 6 HBU-S
UNSPSC #40142606
Shipping Weight 0.13 lbs
Country of Origin Taiwan *
Item Union
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type Compression
Tube Size 3/8"
Compression Thread Size 9/16-18
Max. Pressure 6000 psi
Temp. Range -65 Degrees to 500 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Welcome Sign In