Check Availability
  • PARKER 

    Union, 1/4" Tube Size, Metal

  • Item # 1DCJ6
  • Mfr. Model # 4 HBU-S
Union, 1/4" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DCJ6
Mfr. Model # 4 HBU-S
UNSPSC #40142606
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Union
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type Compression
Tube Size 1/4"
Compression Thread Size 7/16-20
Max. Pressure 6000 psi
Temp. Range -65 Degrees to 500 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Welcome Sign In