Check Availability
  • Compression Tube Fittings
  • PARKER 

    Unequal Union Tee, 1/2" x 1/2" x 3/8" Tube Size, Metal, PK 10

  • Item # 5UNK7
  • Mfr. Model # 164CA-8-8-6
Unequal Union Tee, 1/2" x 1/2" x 3/8" Tube Size, Metal, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This Parker® Compress-Align® unequal union tee aligns to seal even out-of-round tubing, so tubing does not require flaring, solder, or other preparation. Preassembled brass fittings have captive sleeves. Bodies are interchangeable with standard compression fitting bodies. For low- and medium-pressure tubing connections to copper, brass, aluminum, and thermoplastic tubing.
Show More Close
 

Technical Specifications

Item # 5UNK7
Mfr. Model # 164CA-8-8-6
UNSPSC #40142605
Catalog Page 2856
Shipping Weight 2.32 lbs
Country of Origin USA *
Item Unequal Union Tee
Tube Fitting Material Brass
Fitting Connection Type Compression-Align
Tube Size 1/2" x 1/2" x 3/8"
Max. Pressure 750 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov