Check Availability
  • PARKER 

    Tube Support, 5/16" Tube Size, Metal

  • Item # 19H209
  • Mfr. Model # 63PT-5-62
Tube Support, 5/16" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Eliminate the need to flare, solder, or otherwise prepare tubing before assembly with this PARKER tube support. It's suitable for use with annealed copper, aluminum, and thermoplastic tubing where excessive vibration or tube movement is not involved. Certified for use in potable water applications.
Note: This fitting is not for use on air brake applications.
Show More Close
 

Technical Specifications

Item # 19H209
Mfr. Model # 63PT-5-62
UNSPSC #40142613
Catalog Page 2855
Shipping Weight 0.001 lbs
Country of Origin USA *
Item Tube Support
Tube Fitting Material Low Lead Brass
Fitting Connection Type Compression
Tube Size 5/16"
Max. Pressure 400 psi
Temp. Range -65 Degrees to 200 Degrees F
Standards NSF Lead Content Program
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms