This item has been discontinued.  For alternate products call 1-800-217-6872.

  • PARKER 

    Tube End Reducer and Nut, 1" Tube Size, Metal

  • Item # 1XCL5
  • Mfr. Model # 16-12 TRLON-S
Tube End Reducer and Nut, 1" Tube Size, Metal

Technical Specifications

Item # 1XCL5
Mfr. Model # 16-12 TRLON-S
UNSPSC #40142615
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Tube End Reducer and Nut
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type ORFS x Female ORFS
Tube Size 1"
Max. Pressure 6000 psi
Temp. Range -30 to 250 Degrees F
Standards SAE J1453
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In