Check Availability
Tube Nut, 1/4" Tube Size, Metal, PK 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This Parker® tube nut is for use with Compress-Align® brass and low-lead brass fittings.
Show More Close
 

Technical Specifications

Item # 6LH16
Mfr. Model # 61CA-4
UNSPSC #40142613
Catalog Page 2856
Shipping Weight 1.45 lbs
Country of Origin USA *
Item Tube Nut
Tube Fitting Material Brass
Fitting Connection Type Compression
Tube Size 1/4"
Max. Pressure 1400 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov