Check Availability
  • PARKER 

    Tube Nut, 1/8" Tube Size, Metal, PK 100

  • Item # 6LH14
  • Mfr. Model # 61CA-2
Tube Nut, 1/8" Tube Size, Metal, PK 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This Parker® tube nut is for use with Compress-Align® brass and low-lead brass fittings.
Show More Close
 

Technical Specifications

Item # 6LH14
Mfr. Model # 61CA-2
UNSPSC #40142613
Catalog Page 2856
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Tube Nut
Tube Fitting Material Brass
Fitting Connection Type Compression
Tube Size 1/8"
Max. Pressure 2800 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov