Check Availability
  • PARKER 

    Tube End Reducer, 1/4" x 3/8" Tube Size, Metal, 5/8" Hex Size

  • Item # 20YZ48
  • Mfr. Model # 4-6 TRBZ-SS
Tube End Reducer, 1/4" x 3/8" Tube Size, Metal, 5/8" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YZ48
Mfr. Model # 4-6 TRBZ-SS
UNSPSC #40142615
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Tube End Reducer
Tube Fitting Material Stainless Steel
Fitting Connection Type CPI(TM) Compression
Tube Size 1/4" x 3/8"
Compression Thread Size 1/4" x 3/8"
Max. Pressure 6600 psi
Hex Size 5/8"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In