Check Availability
  • Compression Tube Fittings
  • PARKER 

    Tee, 3/8" x 3/8" x 1/4" Tube Size, Metal, 5/8" Hex Size

  • Item # 20YY56
  • Mfr. Model # 6-6-4 JLZ-SS
Tee, 3/8" x 3/8" x 1/4" Tube Size, Metal, 5/8" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YY56
Mfr. Model # 6-6-4 JLZ-SS
UNSPSC #40142605
Shipping Weight 0.41 lbs
Country of Origin USA *
Item Tee
Tube Fitting Material Stainless Steel
Fitting Connection Type A-LOK(R)
Tube Size 3/8" x 3/8" x 1/4"
Compression Thread Size 3/8" x 3/8" x 1/4"
Max. Pressure 6600 psi
Hex Size 5/8"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In