Check Availability
  • PARKER 

    Pipe Thread Swivel Connector, 3/4" Tube Size, Metal

  • Item # 1XCP8
  • Mfr. Model # 12 F6L-S
Pipe Thread Swivel Connector, 3/4" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XCP8
Mfr. Model # 12 F6L-S
UNSPSC #40142613
Shipping Weight 0.59 lbs
Country of Origin USA *
Item Pipe Thread Swivel Connector
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type Female ORFS x MNPT
Tube Size 3/4"
Max. Pressure 5500 psi
Temp. Range -30 to 250 Degrees F
Standards SAE J1453
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In