Check Availability
  • Compression Tube Fittings
  • PARKER 

    Straight Thread Swivel Connector, 1/2" Tube Size, Metal

  • Item # 1XCP2
  • Mfr. Model # 8 F65OL-S
Straight Thread Swivel Connector, 1/2" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XCP2
Mfr. Model # 8 F65OL-S
UNSPSC #40142613
Shipping Weight 0.25 lbs
Country of Origin China *
Item Straight Thread Swivel Connector
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type Female ORFS x SAE-ORB Male
Tube Size 1/2"
Max. Pressure 9200 psi
Temp. Range -30 to 250 Degrees F
Standards SAE J1453
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.