Check Availability
  • PARKER 

    Swivel Union, 3/8" Tube Size, Metal

  • Item # 1XCN5
  • Mfr. Model # 6 HL6-S
Swivel Union, 3/8" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XCN5
Mfr. Model # 6 HL6-S
UNSPSC #40142606
Shipping Weight 0.2 lbs
Country of Origin China *
Item Swivel Union
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type Female ORFS
Tube Size 3/8"
Max. Pressure 9200 psi
Temp. Range -30 to 250 Degrees F
Standards SAE J1453
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In