Check Availability
  • PARKER 

    Swivel Elbow, 90°, Flare x FNPS Connection Type, 3/4" Tube Size, 5PK

  • Item # 18E825
  • Mfr. Model # 166FSV-12-12
Swivel Elbow, 90°, Flare x FNPS Connection Type, 3/4" Tube Size, 5PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18E825
Mfr. Model # 166FSV-12-12
UNSPSC #40142604
Catalog Page 2853
Shipping Weight 2.4 lbs
Country of Origin USA *
Item Swivel Elbow, 90 Degrees
Tube Fitting Material Brass
Tube Size 3/4"
Pipe Size - Pipe Fitting 3/4"
Flare Type 45 Degrees
Flare Thread Size 1-1/16-14
Max. Pressure 550 psi
Temp. Range -65 Degrees to 250 Degrees F
Hex Size 1-1/4"
Standards SAEJ512, J513
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In