Check Availability
  • PARKER 

    Swivel Elbow, 90°, Flare x FNPS Connection Type, 1/2" Tube Size, 5PK

  • Item # 18E823
  • Mfr. Model # 166FSV-8-8
Swivel Elbow, 90°, Flare x FNPS Connection Type, 1/2" Tube Size, 5PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18E823
Mfr. Model # 166FSV-8-8
UNSPSC #40142604
Catalog Page 2853
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Swivel Elbow, 90 Degrees
Tube Fitting Material Brass
Tube Size 1/2"
Pipe Size - Pipe Fitting 1/2"
Flare Type 45 Degrees
Flare Thread Size 3/4-16
Max. Pressure 750 psi
Temp. Range -65 Degrees to 250 Degrees F
Hex Size 7/8"
Standards SAEJ512, J513
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In