Check Availability
  • PARKER 

    Straight Thread Elbow, 1/4" Tube Size, 1/4" Pipe Size - Pipe Fitting, Metal, 1/2" Hex Size

  • Item # 20YZ47
  • Mfr. Model # 4-4 ZHBA-SS
Straight Thread Elbow, 1/4" Tube Size, 1/4" Pipe Size - Pipe Fitting, Metal, 1/2" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YZ47
Mfr. Model # 4-4 ZHBA-SS
UNSPSC #40142604
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Straight Thread Elbow
Tube Fitting Material Stainless Steel
Fitting Connection Type CPI(TM) x SAE Straight Thread
Pipe Size - Pipe Fitting 1/4"
Tube Size 1/4"
Compression Thread Size 1/4"
Max. Pressure 10,300 psi
Hex Size 1/2"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In