Check Availability
  • PARKER 

    Straight Thread Connector, 1/4" Tube Size, Metal

  • Item # 1DCV7
  • Mfr. Model # 4 F5BU-SS
Straight Thread Connector, 1/4" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DCV7
Mfr. Model # 4 F5BU-SS
UNSPSC #40142613
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Straight Thread Connector
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Compression x Male SAE-ORB
Tube Size 1/4"
Compression Thread Size 7/16-20
Max. Pressure 5000 psi
Temp. Range -30 Degrees to 250 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In