Check Availability
  • PARKER 

    Straight Thread Connector, 1/2" Tube Size, Metal

  • Item # 1DCV3
  • Mfr. Model # 8-12 F5BU-S
Straight Thread Connector, 1/2" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DCV3
Mfr. Model # 8-12 F5BU-S
UNSPSC #40142613
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Straight Thread Connector
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type Compression x Male SAE-ORB
Tube Size 1/2"
Compression Thread Size 1-1/16-12
Max. Pressure 4500 psi
Temp. Range -30 Degrees to 250 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In