Check Availability
  • PARKER 

    Straight Thread Connector, 3/8" Tube Size, Metal

  • Item # 1DCU9
  • Mfr. Model # 6 F5BU-S
Straight Thread Connector, 3/8" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DCU9
Mfr. Model # 6 F5BU-S
UNSPSC #40142613
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Straight Thread Connector
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type Compression x Male SAE-ORB
Tube Size 3/8"
Compression Thread Size 9/16-18
Max. Pressure 5000 psi
Temp. Range -30 Degrees to 250 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Welcome Sign In