Check Availability
  • PARKER 

    Male Straight Connector, 1/2" Tube Size, 1" Pipe Size - Pipe Fitting, Metal, 1-3/8" Hex Size

  • Item # 20YY85
  • Mfr. Model # 8MSC16N-316
Male Straight Connector, 1/2" Tube Size, 1" Pipe Size - Pipe Fitting, Metal, 1-3/8" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YY85
Mfr. Model # 8MSC16N-316
UNSPSC #40142613
Shipping Weight 0.58 lbs
Country of Origin USA *
Item Male Straight Connector
Tube Fitting Material Stainless Steel
Fitting Connection Type A-LOK(R) x MNPT
Pipe Size - Pipe Fitting 1"
Tube Size 1/2"
Compression Thread Size 1/2"
Max. Pressure 6700 psi
Hex Size 1-3/8"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In