Check Availability
  • PARKER 

    Sleeve, 1/4" Tube Size, Metal, PK 10

  • Item # 2P211
  • Mfr. Model # 60C-4
Sleeve, 1/4" Tube Size, Metal, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ParkerĀ® sleeve fitting eliminates the need to flare, solder, or otherwise prepare tubing before assembly. Suitable for use with annealed copper, aluminum, and thermoplastic tubing where excessive vibration or tube movement is not involved. Ideal for use in air line, automotive, cooling line, and fluid transfer applications.
Show More Close
 

Technical Specifications

Item # 2P211
Mfr. Model # 60C-4
UNSPSC #40142611
Catalog Page 2855
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Sleeve
Tube Fitting Material Brass
Fitting Connection Type Compression
Tube Size 1/4"
Max. Pressure 300 psi
Temp. Range -65 Degrees to 200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In