Check Availability
  • PARKER 

    Sleeve, 1/4" Tube Size, Plastic, PK 10

  • Item # 1VPP9
  • Mfr. Model # 60VLV-4
Sleeve, 1/4" Tube Size, Plastic, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VPP9
Mfr. Model # 60VLV-4
UNSPSC #40142315
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Sleeve
Tube Fitting Material Viton
Fitting Connection Type Compression
Tube Size 1/4"
Max. Pressure 400 psi
Temp. Range -15 Degrees to 450 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In