Check Availability
  • PARKER 

    Sleeve, 5/16" Tube Size, Metal, PK 10

  • Item # 1VPA3
  • Mfr. Model # 60PB-5
Sleeve, 5/16" Tube Size, Metal, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PARKER Poly-Tite brass sleeve is for use with Poly-Tite brass compression fittings.

• For use with soft metal tubing
• Design eases installation
Show More Close
 

Technical Specifications

Item # 1VPA3
Mfr. Model # 60PB-5
UNSPSC #40142315
Catalog Page 2854
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Sleeve
Tube Fitting Material Brass
Fitting Connection Type Compression
Tube Size 5/16"
Max. Pressure 150 psi
Temp. Range 0 Degrees to 150 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In