Check Availability
  • PARKER 

    Single Ferrule Nut, 1/4" Tube Size, Metal, 9/16" Hex Size

  • Item # 1WVK1
  • Mfr. Model # 4 BZ-SS
Single Ferrule Nut, 1/4" Tube Size, Metal, 9/16" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PARKER single ferrule nut is for use with 304, 316, or 316L stainless steel tubing to provide a leaktight seal for high pressure, vibration, and vacuum in gas or liquid applications. Has a 4:1 safety factor with respect to working pressure capabilities of the tubing used. For use in refineries, chemical processing, power generation, and instrument lines.
Show More Close
 

Technical Specifications

Item # 1WVK1
Mfr. Model # 4 BZ-SS
UNSPSC #27121706
Catalog Page 2858
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Single Ferrule Nut
Tube Fitting Material Stainless Steel
Fitting Connection Type CPI(TM)
Tube Size 1/4"
Compression Thread Size 7/16-20
Hex Size 9/16"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASME SA-479, Type 316-SS, BS970 316-S31, DIN 4401, ASTM A276 Type 316
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In