Check Availability
  • PARKER 

    Short Nut, Flare Connection Type, 3/16" Tube Size, 10PK

  • Item # 1VDT8
  • Mfr. Model # 41FS-3
Short Nut, Flare Connection Type, 3/16" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VDT8
Mfr. Model # 41FS-3
UNSPSC #31161714
Catalog Page 2853
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Short Nut
Tube Fitting Material Brass
Tube Size 3/16"
Flare Type 45 Degrees
Flare Thread Size 3/8-24
Max. Pressure 450 to 2800 psi
Temp. Range -65 Degrees to 250 Degrees F
Hex Size 7/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In