Check Availability
  • PARKER 

    Short Nut, Flare Connection Type, 1/8" Tube Size, 10PK

  • Item # 1VDT6
  • Mfr. Model # 41FS-2
Short Nut, Flare Connection Type, 1/8" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VDT6
Mfr. Model # 41FS-2
UNSPSC #31161714
Catalog Page 2853
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Short Nut
Tube Fitting Material Brass
Tube Size 1/8"
Flare Type 45 Degrees
Flare Thread Size 5/16-24
Max. Pressure 450 to 2800 psi
Temp. Range -65 Degrees to 250 Degrees F
Hex Size 3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In