Check Availability
  • Flared Tube Fittings
  • PARKER 

    Seal Bonnet, Flare Connection Type, 1/2" Tube Size, 10PK

  • Item # 5WRV7
  • Mfr. Model # 3GF-8
Seal Bonnet, Flare Connection Type, 1/2" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5WRV7
Mfr. Model # 3GF-8
UNSPSC #31181603
Catalog Page 2853
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Seal Bonnet
Tube Fitting Material Copper
Tube Size 1/2"
Flare Type 45 Degrees
Max. Pressure 750 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov