Check Availability
  • PARKER 

    Seal Bonnet, Flare Connection Type, 3/8" Tube Size, 10PK

  • Item # 5WRV6
  • Mfr. Model # 3GF-6
Seal Bonnet, Flare Connection Type, 3/8" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5WRV6
Mfr. Model # 3GF-6
UNSPSC #31181603
Catalog Page 2853
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Seal Bonnet
Tube Fitting Material Copper
Tube Size 3/8"
Flare Type 45 Degrees
Max. Pressure 1000 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov