Check Availability
  • Relief Valves
  • PARKER 

    316 Stainless Steel Safety Relief Valve, MNPT Inlet Type, FNPT Outlet Type

  • Item # 442F40
  • Mfr. Model # VR744MF3SV-GR
316 Stainless Steel Safety Relief Valve, MNPT Inlet Type, FNPT Outlet Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 442F40
Mfr. Model # VR744MF3SV-GR
UNSPSC #40141606
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Safety Relief Valve
Body Material 316 Stainless Steel
Inlet Type MNPT
Outlet Type FNPT
Inlet Size 1/4"
Outlet Size 1/4"
Factory Set Pressure 250 psi
Pressure Range 100 to 250 psi
Overall Height 5/8"
Application Gas
Overall Length 1-45/64"
Seat Material Viton
Spring Material 316 Stainless Steel
Temp. Range -30 Degrees to 400 Degrees F
Test Lever No
Compliance ISO 9001
Standards CRN
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms