Check Availability
  • Compression Tube Fittings
  • PARKER 

    Male Run Tee, 1/8" Tube Size, 3/16" Pipe Size - Pipe Fitting, Metal, PK 10

  • Item # 6LG24
  • Mfr. Model # 171CA-3-2
Male Run Tee, 1/8" Tube Size, 3/16" Pipe Size - Pipe Fitting, Metal, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This Parker® Compress-Align® male run tee aligns to seal even out-of-round tubing, so tubing does not require flaring, solder, or other preparation. Preassembled brass fittings have captive sleeves. Bodies are interchangeable with standard compression fitting bodies. For low- and medium-pressure tubing connections to copper, brass, aluminum, and thermoplastic tubing.
Show More Close
 

Technical Specifications

Item # 6LG24
Mfr. Model # 171CA-3-2
UNSPSC #40142319
Catalog Page 2856
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Male Run Tee
Tube Fitting Material Brass
Fitting Connection Type Compression x FNPT
Pipe Size - Pipe Fitting 3/16"
Tube Size 1/8"
Compression Thread Size 1/8-27
Max. Pressure 1900 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov