Check Availability
  • Compression Tube Fittings
  • PARKER 

    Reducing Union, 1/2" x 1/4" Tube Size, Metal, 13/16" Hex Size

  • Item # 2KKY8
  • Mfr. Model # 8RU4-316-GR
Reducing Union, 1/2" x 1/4" Tube Size, Metal, 13/16" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a compression design that allows for easy assembly this PARKER A-LOK® reducing union provides a leaktight seal for high pressure, vibration, and vacuum in gas or liquid applications. Features a double-ferrule design that allows the front ferrule to create a pressure seal on tube and body. Fitting won’t twist the tubing during installation so that the mechanical integrity of the tubing is preserved. Has a 4:1 safety factor with respect to the working pressure capabilities of the tubing used. Can be used with 304, 316, or 316L stainless steel tubing. For use in refineries, chemical processing, power generation, and instrument lines.
Show More Close
 

Technical Specifications

Item # 2KKY8
Mfr. Model # 8RU4-316-GR
UNSPSC #40142615
Catalog Page 2858
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Reducing Union
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type A-LOK(R) x A-LOK(R)
Tube Size 1/2" x 1/4"
Hex Size 13/16"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASME SA-479, Type 316-SS, BS970 316-S31, DIN 4401, ASTM A276 Type 316
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In