Check Availability
  • PARKER 

    Reducing Union, 5/16" x 1/4" Tube Size, Metal, 9/16" Hex Size

  • Item # 20YY53
  • Mfr. Model # 5RU4-316
Reducing Union, 5/16" x 1/4" Tube Size, Metal, 9/16" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YY53
Mfr. Model # 5RU4-316
UNSPSC #40142606
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Reducing Union
Tube Fitting Material Stainless Steel
Fitting Connection Type A-LOK(R)
Tube Size 5/16" x 1/4"
Compression Thread Size 5/16" x 1/4"
Max. Pressure 8100 psi
Hex Size 9/16"
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In