Check Availability
  • Pressure Regulators
  • PARKER 

    IR6001 Series 2"L Stainless Steel Pressure Regulator, 1 to 30 psi

  • Item # 442F26
  • Mfr. Model # IR6001SK4PXX4B-GR
IR6001 Series 2"L Stainless Steel Pressure Regulator, 1 to 30 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 442F26
Mfr. Model # IR6001SK4PXX4B-GR
UNSPSC #41112404
Shipping Weight 3.27 lbs
Country of Origin USA *
Item Pressure Regulator
Series IR6001
Body Material Stainless Steel
Inlet Size 1/4"
Outlet Size 1/4"
Length 2"
Height 7-15/64"
Application Gas
Connection Type NPT
Pressure Adjustment Range 1 to 30 psi
Gauge Port Size 1/4"
Seal Material PCTFE
Max. Temp. 150 Degrees F
Max. Pressure 3500 psi
Standards CRN
Compliance ISO 9001
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms