Check Availability
  • PARKER 

    Port Connector, 1/8" x 1/4" Tube Size, Metal

  • Item # 20YX99
  • Mfr. Model # 2PC4-316
Port Connector, 1/8" x 1/4" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YX99
Mfr. Model # 2PC4-316
UNSPSC #40142613
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Port Connector
Tube Fitting Material Stainless Steel
Fitting Connection Type A-LOK(R)
Tube Size 1/8" x 1/4"
Compression Thread Size 1/8" x 1/4"
Max. Pressure 10,300 psi
Temp. Range -425 Degrees to 1200 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In