Check Availability
  • PARKER 

    Plug, 1/8" Tube Size, 5/16" Pipe Size - Pipe Fitting, Metal, 7/16" Hex Size

  • Item # 5UNC8
  • Mfr. Model # 2BLP2-316
Plug, 1/8" Tube Size, 5/16" Pipe Size - Pipe Fitting, Metal, 7/16" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PARKER plug fitting is for use with 304, 316, or 316L stainless steel tubing to provide a leaktight seal for high pressure, vibration, and vacuum in gas or liquid applications. Has a 4:1 safety factor with respect to working pressure capabilities of the tubing used. For use in refineries, chemical processing, power generation, and instrument lines.
Show More Close
 

Technical Specifications

Item # 5UNC8
Mfr. Model # 2BLP2-316
UNSPSC #40142609
Catalog Page 2858
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Plug
Tube Fitting Material Stainless Steel
Fitting Connection Type A-LOK(R)
Pipe Size - Pipe Fitting 5/16"
Tube Size 1/8"
Compression Thread Size 5/16-20
Hex Size 7/16"
Temp. Range -425 Degrees to 1200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In